Motion
8T5HE/24-840/IF10/G/DIM 476432

Philips Lighting
8T5HE/24-840/IF10/G/DIM 476432

8T5HE/24-840/IF10/G/DIM 476432
MI ITEM #12402002
MFR #8T5HE/24-840/IF10/G/DIM 476432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
8T5HE/24-840/IF10/G/DIM 476432

8T5HE/24-840/IF10/G/DIM 476432
MI ITEM #12402002
MFR #8T5HE/24-840/IF10/G/DIM 476432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8T5HE/24-840/IF10/G/DIM 476432

Specifications

  • Wattage
    8 W
  • Voltage
    60 V
  • Lumen Output
    1050 lm
  • Bulb Life
    50000 hr
  • Color Rendering Index
    82 CRI
  • Bulb Shape
    T5
  • Color Temperature
    4000 K
  • Dimming
    Yes
  • Base Type
    G5
  • Length
    23.62 in
  • Product Characteristics
    LED Tube, T5 Shape, 400mA, 8W, 60V, 4000K, 200° Beam Angle, 1050 lm, 50,000 h Lamp Life, Dimmable, Cool White, 600 mm L
  • Spread
    200 Degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text