Motion
FL20-NW-G1-K-FL-8-BZ

Philips Lighting
FL20-NW-G1-K-FL-8-BZ

FL20-NW-G1-K-FL-8-BZ
MI ITEM #12402023
MFR #FL20-NW-G1-K-FL-8-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FL20-NW-G1-K-FL-8-BZ

FL20-NW-G1-K-FL-8-BZ
MI ITEM #12402023
MFR #FL20-NW-G1-K-FL-8-BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FL20-NW-G1-K-FL-8-BZ FLOOD 20W KNUCKLE

Specifications

  • Lamp Type
    LED
  • Wattage
    20 W
  • Light Color
    Neutral White
  • Voltage
    120/277 V
  • Lumen Output
    2122 lm
  • Color Temperature
    4000 K
  • Efficacy
    109 LPW
  • Manufacturer Upc Number
    78335202415
  • UPC_NO
    78335202415
  • Mounting Type
    Knuckle Mount 1/2" NPS Male
  • Color Rendering Index
    80 CRI
  • Construction
    Bronze Finish
  • Current
    500 mA
  • Number Of Lamps
    32
  • Warranty
    5 Year Limited Warranty
  • Standards
    cULus Listed for Canada and USA. DesignLights Consortium qualified. Entire luminaire is rated for operation in ambient temperature of -40°C (-40°F) up to +40°C (+104°F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought