Motion
PW15-NW-G1-8-BZ

Philips Lighting
PW15-NW-G1-8-BZ

PW15-NW-G1-8-BZ
MI ITEM #12402038
MFR #PW15-NW-G1-8-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
PW15-NW-G1-8-BZ

PW15-NW-G1-8-BZ
MI ITEM #12402038
MFR #PW15-NW-G1-8-BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PW15-NW-G1-8-BZ LOW PROFILE WALL MOUNT

Specifications

  • Lamp Type
    LED
  • Wattage
    15 W
  • Light Color
    Neutral White
  • Voltage
    120/277 V
  • Lumen Output
    1656 lm
  • Color Temperature
    4000 K
  • Efficacy
    110 LPW
  • Manufacturer Upc Number
    78335202429
  • UPC_NO
    78335202429
  • Mounting Type
    Wall Mount
  • Color Rendering Index
    80 CRI
  • Construction
    Bronze Finish
  • Current
    700 mA
  • Number Of Lamps
    24
  • Warranty
    5 Year Limited Warranty
  • Standards
    UL/cUL listed to the UL 1598 standard, suitable for Wet Locations. Suitable for use in ambient from -30° to 40°C (-22°to 104°F). Not all product variations listed on this page are DLC qualified. To ensure that an specific model is qualified, visit www.designlights.org/search

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought