Motion
TF150-NW-G1-Y-FL-8-BZ

Philips Lighting
TF150-NW-G1-Y-FL-8-BZ

TF150-NW-G1-Y-FL-8-BZ
MI ITEM #12402042
MFR #TF150-NW-G1-Y-FL-8-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
TF150-NW-G1-Y-FL-8-BZ

TF150-NW-G1-Y-FL-8-BZ
MI ITEM #12402042
MFR #TF150-NW-G1-Y-FL-8-BZ

Mfr description
TF150-NW-G1-Y-FL-8-BZ SLIM FLOOD 150W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    150 W

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Construction
    Bronze Finish
  • Current
    100 mA
  • Efficacy
    125 LPW
  • Lamp Type
    LED
  • Light Color
    Neutral White
  • Lumen Output
    18682 lm
  • Manufacturer Upc Number
    78335202598
  • Mounting Type
    Yoke Mount Only
  • Number Of Lamps
    196
  • Standards
    cETLus Listed for Canada and USA. DesignLights Consortium qualified. Entire luminaire is rated for operation in ambient temperature of -40°C (-40°F) up to +40°C (+104°F)
  • UPC_NO
    78335202598
  • Voltage
    120/277 V
  • Warranty
    5 Year Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)