Motion
TW20-NW-G1-PCB-1-BZ

Philips Lighting
TW20-NW-G1-PCB-1-BZ

TW20-NW-G1-PCB-1-BZ
MI ITEM #12402045
MFR #TW20-NW-G1-PCB-1-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
TW20-NW-G1-PCB-1-BZ

TW20-NW-G1-PCB-1-BZ
MI ITEM #12402045
MFR #TW20-NW-G1-PCB-1-BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TW20-NW-G1-PCB-1-BZ TALL WALL MOUNT 20W

Specifications

  • Lamp Type
    LED
  • Wattage
    20 W
  • Light Color
    Neutral White
  • Voltage
    120/277 V
  • Lumen Output
    2277 lm
  • Color Temperature
    4000 K
  • Efficacy
    120 LPW
  • Manufacturer Upc Number
    78335202510
  • UPC_NO
    78335202510
  • Mounting Type
    Wall Mount
  • Color Rendering Index
    70 CRI
  • Construction
    Bronze Finish
  • Current
    180 mA
  • Number Of Lamps
    1
  • Options
    With Photocell Button Type (integrated)
  • Warranty
    5 Year Limited Warranty
  • Standards
    UL/cUL listed to the UL 1598 standard, suitable for Wet Locations. Suitable for use in ambient from -40° to 40°C (-40° to 104°F). Product is DesignLights Consortium® qualified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text