Motion
0250-61163

HUB CITY INC
0250-61163

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 15.60:1 Ratio, 3.2630 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56C Frame
Mi Item #12402388
MFR #0250-61163
Price$8,973.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-61163

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 15.60:1 Ratio, 3.2630 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56C Frame
Mi Item #12402388
MFR #0250-61163

Mfr description
0250-61163 SSHERA45EK 15.60 56C KLS SS H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,973.32/each

Specifications

Dimensions

  • Bore Length
    6.7500 in;171.45 mm
  • Center Distance
    3.2630 in
  • Housing Height
    7.1400 in, 181.36 mm
  • Housing Length
    8.0200 in, 203.71 mm
  • Housing Width
    6.7500 in;171.45 mm
  • Length
    8.0200 in, 203.71 mm
  • Manufacturer Reducer Size
    SSHERA45
  • Maximum Output RPM
    112 rpm
  • Maximum Output Torque
    1248 in/lb;141.005 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Ratio
    15.60:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    50.00 lbs, 22.68 kg
  • Width
    6.7500 in, 171.45 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.14 hp
  • Horsepower Rating Normal Duty
    5.14 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog Number
    SSHERA45EK 15.60 56C KLS
  • Max Input Horsepower
    5.14 hp
  • Mounting Type
    EK
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Paint Type
    Unpainted
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    HERA
  • Style
    EK
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1248 in-lbs;141.005 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)