Motion
SB 22212K W33 TSS VA

MCGILL
SB 22212K W33 TSS VA

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #12402397
MFR #SB 22212K W33 TSS VA
Price$2,939.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22212K W33 TSS VA

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #12402397
MFR #SB 22212K W33 TSS VA

Mfr description
0312506727 SB 22212K W33 TSS VA SB SERIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,939.38/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Material
    52100 Bearing quality steel
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type
    Spherical Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)