Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/16 in Bore, Cast Iron Material
Mi Item #12402403
MFR #TXP-39

Mfr description
713121 TXP-39 GOLD BRGS TEXTILE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Alemite Fitting
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)