Overview
Mfr description
552471 RFPA 215C PILOTED FLANGE STK
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Housing MaterialCast Iron
- Locking DeviceCollar Mount
- Bearing TypePiloted Flange
- Bore ShapeRound / Circular
- Insert Material52098 Steel with Black Oxide Coating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data