Motion
254 KD 20 SS700 FB

KOP-FLEX
254 KD 20 SS700 FB

Disc Coupling Hubs - Cplg Size: 254, Finished, Carbon Steel Material
MI ITEM #12402584
MFR #254 KD 20 SS700 FB
List Price$15,048.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 SS700 FB

Disc Coupling Hubs - Cplg Size: 254, Finished, Carbon Steel Material
MI ITEM #12402584
MFR #254 KD 20 SS700 FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,048.07/each for your price

Overview

Mfr description
2431005 254 KD 20 SS700 FB KD2 SERIES

Specifications

  • Coupling Size Code
    254
  • Bore Size
    1
  • Bore Type
    Finished
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Series
    KD20
  • Weight
    83.62 lbs
  • Coupling Type
    Spacer
  • Coupling Outside Diameter
    7.8750 in
  • Disc Shape
    Scalloped
  • Hub Diameter
    5.7500 in
  • Material
    Carbon Steel
  • Outside Diameter
    7.8750 in
  • Overall Length
    12.7600 in
  • Torque Rating (in-lb)
    52000 in-lb
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought