Motion
CRPS-PN35T

SEALMASTER
CRPS-PN35T

2-3/16 in Bore, Stainless Steel Material
Mi Item #12402639
MFR #CRPS-PN35T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN35T

2-3/16 in Bore, Stainless Steel Material
Mi Item #12402639
MFR #CRPS-PN35T

Mfr description
712663 CRPS-PN35T PN GOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Stainless Steel
  • Insert Material
    52100 Steel Phosphorus Nickel Plated
  • Locking Device
    Concentric Collar
  • Locking Type
    Skwezloc Concentric
  • Lubrication Type
    Stainless Steel Fitting
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)