Overview
Mfr description
02-112749 CV3-10-P-A8H-180 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length2.50 in
- Mounting TypeScrew-in Cartridge
- Weight1.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data