Motion
02-161189
SPC2-10V-P-0-100 Check Valves
MI ITEM #12402816
MFR #02-161189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC2-10V-P-0-100 Check Valves
MI ITEM #12402816
MFR #02-161189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Size
    0.684 in
  • Overall Length
    2.16 in
  • Weight
    0.18 lbs

Details

  • Cavity
    C-10-3
  • Cracking Pressure
    6.9 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    23 L/min
  • Mounting Type
    Screw-in Cartridge
  • Pilot Piston Seal
    No
  • Pilot Ratio
    4:1
  • Port Type
    Cartridge Only
  • Pressure Setting
    6.9 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Poppet

Overview

Mfr description
02-161189 SPC2-10V-P-0-100 CHECK VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought