Specifications
Dimensions
- Overall Length1.56 in
- Weight0.17 lbs
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)