Overview
Mfr description
02-161509 CV1-10-P-A8H-300 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length2.00 in
- Mounting TypeScrew-in Cartridge
- Weight1.52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data