Overview
Mfr description
02-163595 DPC1-16-P-6B CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- Body MaterialAluminum
- Cracking Pressure1.38 bar
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate151 lpm
- Maximum Operating Pressure210 bar
- Overall Length7.00
- Seal MaterialBuna-N
- FunctionDouble Pilot Check Valve
- Mounting TypeScrew-in Cartridge
- Leakage0.25 cc/min
- Number Of Housing Ports4
- Number Of Valve Ports4
- OperationPilot Operated
- Pilot Ratio4:1
- Port TypeBSPP
- Recommended Filtration Level18/16/13
- Special FeaturesNone
- StylePoppet
- Valve MaterialSteel
- Weight5.75 lbs
- Pilot Piston SealNo
- Pressure Setting1.38 bar
- Operating Temperature Range-40°C to +120 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data