Motion
02-170840
DPC-1721-8T-20 Check Valves
MI ITEM #12402895
MFR #02-170840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPC-1721-8T-20 Check Valves
MI ITEM #12402895
MFR #02-170840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.75 in
  • Weight
    0.16 lbs

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    0.25 cc/min
  • Mounting Type
    Screw-in Cartridge
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Recommended Filtration Level
    18/16/13

Overview

Mfr description
02-170840 DPC-1721-8T-20 CHECK VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought