Motion
02-171384
DSV1-10V-B-6T Check Valves
MI ITEM #12402902
MFR #02-171384
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV1-10V-B-6T Check Valves
MI ITEM #12402902
MFR #02-171384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-171384 DSV1-10V-B-6T CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    C-10-3
  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    2.97 in
  • Seal Material
    Viton
  • Function
    Shuttle Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Orifice Size
    0.685 in
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Style
    Ball
  • Valve Material
    Steel
  • Weight
    0.82 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text