Motion
02-172786
CV1-10V-P-A6T-5 Check Valves
MI ITEM #12402914
MFR #02-172786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV1-10V-P-A6T-5 Check Valves
MI ITEM #12402914
MFR #02-172786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-172786 CV1-10V-P-A6T-5 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    2.00 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Weight
    1.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought