Motion
02-173180
POC1-10-F-0-75 Check Valves
Mi Item #12402917
MFR #02-173180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POC1-10-F-0-75 Check Valves
Mi Item #12402917
MFR #02-173180

Mfr description
02-173180 POC1-10-F-0-75 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.17 in
  • Weight
    0.23 lbs

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)