Motion
P0C1 10 F 0 100

VICKERS BY DANFOSS
P0C1 10 F 0 100

POC1-10-F-0-100 Check Valves
MI ITEM #12402918
MFR #P0C1 10 F 0 100
List Price$99.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
P0C1 10 F 0 100

POC1-10-F-0-100 Check Valves
MI ITEM #12402918
MFR #P0C1 10 F 0 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.92/each for your price

Overview

Mfr description
02-173181 POC1-10-F-0-100 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    C-10-3S
  • Cracking Pressure
    6.9 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    57 L/min
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    2.17 in
  • Seal Material
    Buna-N
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Orifice Size
    0.748 in
  • Pilot Ratio
    3:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Weight
    0.23 lbs
  • Pilot Piston Seal
    No
  • Pressure Setting
    6.9 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought