Motion
P0C1 12 S 0 100

VICKERS BY DANFOSS
P0C1 12 S 0 100

POC1-12-S-0-100 Check Valves
Mi Item #12402926
MFR #P0C1 12 S 0 100
Price$225.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
P0C1 12 S 0 100

POC1-12-S-0-100 Check Valves
Mi Item #12402926
MFR #P0C1 12 S 0 100

Mfr description
02-173270 POC1-12-S-0-100 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.23/each

Specifications

Dimensions

  • Overall Length
    4.15 in
  • Weight
    0.74 lbs

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)