Motion
P0C1 10 F IA6T 030

VICKERS BY DANFOSS
P0C1 10 F IA6T 030

02-175481 POC1-10-F-I-A6T-30 CHECK VALVE
MI ITEM #12402944
MFR #P0C1 10 F IA6T 030
List Price$161.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
P0C1 10 F IA6T 030

02-175481 POC1-10-F-I-A6T-30 CHECK VALVE
MI ITEM #12402944
MFR #P0C1 10 F IA6T 030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.65/each for your price

Overview

Mfr description
02-175481 POC1-10-F-I-A6T-30 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Body Material
    Aluminum
  • Cracking Pressure
    13 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    44 gpm
  • Overall Length
    4.50 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Operation
    Pilot Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Weight
    2.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text