Motion
02-176336
DSV3-12V-B-S-8T Check Valve
MI ITEM #12402954
MFR #02-176336
List Price$704.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV3-12V-B-S-8T Check Valve
MI ITEM #12402954
MFR #02-176336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.38/each for your price

Overview

Mfr description
02-176336 DSV3-12V-B-S-8T CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cavity
    Inline
  • Body Material
    Steel
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    170 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    1.50
  • Seal Material
    Viton
  • Function
    Shuttle Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Direct Acting
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Steel
  • Weight
    4.95 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought