1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
02-176919
CV3-10-P-A6H-20 Check Valves
MI ITEM #
12402967
MFR #
02-176919
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Check Cartridge Valves
VICKERS BY DANFOSS 02-176919
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
02-176919
CV3-10-P-A6H-20 Check Valves
MI ITEM #
12402967
MFR #
02-176919
Mfr description
02-176919 CV3-10-P-A6H-20 CHECK VALVE
High operational efficiency|Low spring settings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2.50 in
Weight
1.17 lbs
Details
Body Material
Aluminum
Fluid Comp
MIL–H–5606, SAE 10, SAE 20, etc.
Function
Check Valve
Mounting Type
Screw-in Cartridge
Recommended Filtration Level
18/16/13
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items