Motion
P0C1-10V-F-0-030

VICKERS BY DANFOSS
P0C1-10V-F-0-030

POC1-10V-F-0-30 Check Valves
MI ITEM #12402969
MFR #P0C1-10V-F-0-030
List Price$110.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
P0C1-10V-F-0-030

POC1-10V-F-0-30 Check Valves
MI ITEM #12402969
MFR #P0C1-10V-F-0-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.92/each for your price

Overview

Mfr description
02-177204 POC1-10V-F-0-30 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    2.17 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought