Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV11-12-P-S12T-160 Check Valve
MI ITEM #12403002
MFR #02-183822

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-183822 CV11-12-P-S12T-160 CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Body Material
    Steel
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Length
    3.50
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text