Motion
02-198851
RCV3-10-P-0-65 Check Valves
MI ITEM #12403011
MFR #02-198851
Price$92.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RCV3-10-P-0-65 Check Valves
MI ITEM #12403011
MFR #02-198851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.82/each

Specifications

Dimensions

  • Overall Length
    3.13 in
  • Weight
    0.48 lbs

Details

  • Cavity
    C-10-2
  • Cracking Pressure
    4.48 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    76 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Pressure Setting
    4.48 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N

Overview

Mfr description
02-198851 RCV3-10-P-0-65 CHECK VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought