Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPC11-12-P-A10H Check Valve
MI ITEM #12403013
MFR #02-198956

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-198956 DPC11-12-P-A10H CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cracking Pressure
    1.38 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    7.21
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    4
  • Operation
    Pilot Operated
  • Special Features
    None
  • Weight
    4.45 lbs
  • Pilot Piston Seal
    No
  • Pressure Setting
    1.38 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text