Overview
Mfr description
02-199590 CV6-10-P-0-3-125 CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Overall Length1.56
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight1.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data