Motion
02-200130
CV1-16-P-12H-100 Check Valves
MI ITEM #12403032
MFR #02-200130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV1-16-P-12H-100 Check Valves
MI ITEM #12403032
MFR #02-200130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-200130 CV1-16-P-12H-100 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    3.50 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Weight
    3.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought