Motion
CV13 10 P 0 40

VICKERS BY DANFOSS
CV13 10 P 0 40

CV13-10-P-0-40 Check Valves
MI ITEM #12403055
MFR #CV13 10 P 0 40
Price$72.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CV13 10 P 0 40

CV13-10-P-0-40 Check Valves
MI ITEM #12403055
MFR #CV13 10 P 0 40

Mfr description
02-200432 CV13-10-P-0-40 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.22/each

Specifications

Dimensions

  • Overall Length
    1.56 in
  • Weight
    0.17 lbs

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    0.25 cc/min
  • Mounting Type
    Screw-in Cartridge
  • Operating Temperature
    -20°C to +90 °C
  • Operating Temperature Range
    -20°C to +90 °C
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)