Motion
02-200443
CV13 10V P 0 180 Check Valves
MI ITEM #12403062
MFR #02-200443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV13 10V P 0 180 Check Valves
MI ITEM #12403062
MFR #02-200443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.56 in
  • Weight
    0.17 lbs

Details

  • Fluid Comp
    All general purpose hydraulic fluids
  • Mounting Type
    Screw-in Cartridge

Overview

Mfr description
02-200443 CV13 10V P 0 180 CHECK VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought