Motion
02-201088
POC1-12V-F-I-A10T-5 Check Valve
MI ITEM #12403070
MFR #02-201088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POC1-12V-F-I-A10T-5 Check Valve
MI ITEM #12403070
MFR #02-201088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.03
  • Weight
    3.98 lbs

Details

  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13

Overview

Mfr description
02-201088 POC1-12V-F-I-A10T-5 CHECK VALV
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought