Motion
02-201125
DSV2-8-B-0-A Check Valves
MI ITEM #12403071
MFR #02-201125
List Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV2-8-B-0-A Check Valves
MI ITEM #12403071
MFR #02-201125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.38/each for your price

Overview

Mfr description
02-201125 DSV2-8-B-0-A CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    1.94 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text