Motion
02-201367
CV610NP00000304802 Check Valves
MI ITEM #12403073
MFR #02-201367
List Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV610NP00000304802 Check Valves
MI ITEM #12403073
MFR #02-201367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.83/each for your price

Overview

Mfr description
02-201367 CV610NP00000304802 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    1.56 in
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Operating Temperature
    -40°C to +120 °C
  • Recommended Filtration Level
    18/16/13
  • Weight
    1.09 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text