Motion
CV11-16-P-0000-005

VICKERS BY DANFOSS
CV11-16-P-0000-005

CV1-16-P-0-20 Check Valves
Mi Item #12403075
MFR #CV11-16-P-0000-005
Price$59.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CV11-16-P-0000-005

CV1-16-P-0-20 Check Valves
Mi Item #12403075
MFR #CV11-16-P-0000-005

Mfr description
02-201476 CV1-16-P-0-20 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.29/each

Specifications

Dimensions

  • Orifice Size
    1.122 in
  • Overall Length
    2.26 in
  • Weight
    0.58 lbs

Details

  • Cavity
    C-16-2
  • Cracking Pressure
    1.38 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    151 L/min
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Pressure Setting
    1.38 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)