Overview
Mfr description
301AA00013A CV3-8-P-0-200 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length1.43 in
- Mounting TypeScrew-in Cartridge
- Weight0.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data