Overview
Mfr description
301AA00014A CV1-10-P-A6H-100 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Body MaterialAluminum
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Length2.50 in
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight1.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data