Motion
301AA00031A
SPC2-10-P-0-100-SS Check Valves
MI ITEM #12403091
MFR #301AA00031A
Price$56.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC2-10-P-0-100-SS Check Valves
MI ITEM #12403091
MFR #301AA00031A

Mfr description
301AA00031A SPC2-10-P-0-100-SS CHECK VAL
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.28/each

Specifications

Dimensions

  • Overall Length
    2.12 in
  • Weight
    0.18 lbs

Details

  • Fluid Comp
    All general purpose hydraulic fluids
  • Mounting Type
    Screw-in Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)