Overview
Mfr description
301AA00034A CV1-16-P-16T-50 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length3.50 in
- Mounting TypeScrew-in Cartridge
- Weight3.33 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data