Specifications
Dimensions
- Overall Length1.56 in
- Weight1.09 lbs
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
Overview
Mfr description
301AA00052A CV6-10-P-0-20-094 CHECK VALV
- High operational efficiency|Low spring settings