Overview
Mfr description
301AA00054A CV6-10-P-0-10-040 CHECK VALV
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length1.56 in
- Mounting TypeScrew-in Cartridge
- Weight1.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data