Overview
Mfr description
301AA00056A CV13-10-P-0-140 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Length1.56 in
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight0.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data