Motion
301AA00079A
CV3-10-P-A6H-3 Check Valves
MI ITEM #12403110
MFR #301AA00079A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV3-10-P-A6H-3 Check Valves
MI ITEM #12403110
MFR #301AA00079A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
301AA00079A CV3-10-P-A6H-3 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    C-10-2
  • Body Material
    Aluminum
  • Cracking Pressure
    0.21 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    76 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    2.50 in
  • Seal Material
    Buna-N
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    5 drops/min
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Size
    6
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Weight
    1.17 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought