Motion
301AA00082A
CV6-10-P-0-65-030 Check Valves
MI ITEM #12403111
MFR #301AA00082A
List Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV6-10-P-0-65-030 Check Valves
MI ITEM #12403111
MFR #301AA00082A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.62/each for your price

Overview

Mfr description
301AA00082A CV6-10-P-0-65-030 CHECK VALV
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    C-10-2
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    76 L/min
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    1.56 in
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only
  • Weight
    1.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text