Motion
301AA00084A
CV1-16-P-0-50-SS Check Valve
MI ITEM #12403113
MFR #301AA00084A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV1-16-P-0-50-SS Check Valve
MI ITEM #12403113
MFR #301AA00084A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.26
  • Weight
    0.58 lbs

Details

  • Cavity
    C-16-2
  • Cracking Pressure
    3.45 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Check Valve
  • Leakage
    5 drops/min
  • Maximum Flow Rate
    151 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Valve Ports
    2
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    Stainless Steel External Components
  • Style
    Poppet

Overview

Mfr description
301AA00084A CV1-16-P-0-50-SS CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought