Overview
Mfr description
301AA00091A DPC2-8U-A-25-15 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length2.54 in
- Mounting TypeScrew-in Cartridge
- Weight0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data