Motion
401AA00005A
4CKD90-1-S Check Valves
MI ITEM #12403124
MFR #401AA00005A
List Price$132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CKD90-1-S Check Valves
MI ITEM #12403124
MFR #401AA00005A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.41/each for your price

Overview

Mfr description
401AA00005A 4CKD90-1-S CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    AXP12336
  • Cracking Pressure
    350 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    90 L/min
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    3.21 in
  • Seal Material
    Buna-N
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.3 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Orifice Size
    0.866 in
  • Pilot Ratio
    25:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Weight
    0.54 lbs
  • Pilot Piston Seal
    No
  • Pressure Setting
    350 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text