Motion
401AA00023A
4CKKT50-3-S-3-24 Check Valves
MI ITEM #12403139
MFR #401AA00023A
List Price$172.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CKKT50-3-S-3-24 Check Valves
MI ITEM #12403139
MFR #401AA00023A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.96/each for your price

Overview

Mfr description
401AA00023A 4CKKT50-3-S-3-24 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    A12744
  • Cracking Pressure
    240 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    25 L/min
  • Maximum Operating Pressure
    300 bar
  • Overall Length
    3.39 in
  • Seal Material
    Buna-N
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature
    -40°C to +120 °C
  • Pilot Ratio
    3:1
  • Recommended Filtration Level
    18/16/13
  • Style
    Poppet
  • Weight
    0.18 lbs
  • Pressure Setting
    240 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text